Check Availability
  • SANDUSKY 

    34" x 12" x 42" Elite Series Bookcase with 2 Shelves, Burgundy

  • Item # 49J161
  • Mfr. Model # BA20341242-03
34" x 12" x 42" Elite Series Bookcase with 2 Shelves, Burgundy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49J161
Mfr. Model # BA20341242-03
UNSPSC #56101507
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Bookcase
Type Assembled
Series Elite
Number of Shelves 2
Width 34"
Height 42"
Depth 12"
Color Burgundy
Material Steel
Shelf Capacity 200 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (2) Adjustable Shelves, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close