Check Availability
  • SANDUSKY 

    34" x 12" x 30" Elite Series Bookcase with 1 Shelves, Blue

  • Item # 49J154
  • Mfr. Model # BA10341230-06
34" x 12" x 30" Elite Series Bookcase with 1 Shelves, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49J154
Mfr. Model # BA10341230-06
UNSPSC #56101507
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Bookcase
Type Assembled
Series Elite
Number of Shelves 1
Width 34"
Height 30"
Depth 12"
Color Blue
Material Steel
Shelf Capacity 200 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (1) Adjustable Shelf, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions