Check Availability
  • SANDUSKY 

    20 Gauge Steel Book Truck with 3 Sloped Shelves, Blue

  • Item # 3NVF4
  • Mfr. Model # SL330-06
  • (1)
20 Gauge Steel Book Truck with 3 Sloped Shelves, Blue
Qty
  • Web Price
    $305.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable 3-Flat Shelf Book Truck features 3 flat shelves with 12” clearance between each shelf. Provides a large shelf clearance for large, bulky books or catalogs. Ships assembled except for casters. Mobile book truck gives you mobility to move books and large items between rooms. Book truck rolls effortlessly over most surfaces on self-leveling casters. Unit ships assembled except casters have to be manually attached.
Show More Close
 

Technical Specifications

Item # 3NVF4
Mfr. Model # SL330-06
UNSPSC #56121001
Catalog Page 1345
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Book Truck
Type Single-Sided, Assembled
Construction 20 Gauge Steel
Color Blue
Finish Powder Coated
Height 46"
Width 31"
Depth 13"
Shelf Type Sloped
Capacity per Shelf 166 lb.
Number of Shelves 3
Caster Type Polypropylene Swivel
Caster Size 5"
* This product's country of origin is subject to change

Compliance and Restrictions