Check Availability
  • SANDUSKY 

    12-Compartment Cubbie Cabinet, Red

  • Item # 39EY44
  • Mfr. Model # IC00461866-01
12-Compartment Cubbie Cabinet, Red Cubbie Cabinet,Red,46in.Wx18in.Dx66in.H
Qty
  • Web Price
    $435.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EY44
Mfr. Model # IC00461866-01
UNSPSC #56101530
Shipping Weight 155.0 lbs
Country of Origin USA *
Item Cubbie Cabinet
Number of Compartments 12
Overall Height 66"
Overall Width 46"
Overall Depth 18"
Compartment Height 15"
Compartment Width 14-1/2"
Compartment Depth 17-1/2"
Material Steel
Finish Powder Coated
Color Red
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions