Check Availability
Wall-Mount Full Fold Napkin Dispenser, 600 Capacity, Black Wall Napkin Dispenser,Full Fold Wall Napkin Dispenser,Full Fold Wall Napkin Dispenser,Full Fold Wall Napkin Dispenser,Full Fold
  • SAN JAMAR 

    Wall-Mount Full Fold Napkin Dispenser, 600 Capacity, Black

  • Item # 6CAD6
  • Mfr. Model # H5005PTBK
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This wall-mount dispenser is ideal for minifold, interfold, and fullfold napkin dispensing where counter space is not available.
Show More Close
 

Technical Specifications

Item # 6CAD6
Mfr. Model # H5005PTBK
UNSPSC #48101916
Shipping Weight 2.38 lbs
Country of Origin China *
Food Service Dispenser Mounting Wall
Napkin Fold Type Full Fold
Dispenser Material Plastic
Dispenser Color Black
Napkin Dispenser Capacity 600
Depth 8"
Height 16-1/4"
Width 7-1/2"
Napkin Size 6-1/2" x 4-1/2" to 5-1/4"
Item Napkin Dispenser

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms