Check Availability
Countertop-Mount Full Fold Napkin Dispenser, 550 Capacity, Black Countertop Dispenser,Full Fold Countertop Dispenser,Full Fold Countertop Dispenser,Full Fold Countertop Dispenser,Full Fold
  • SAN JAMAR 

    Countertop-Mount Full Fold Napkin Dispenser, 550 Capacity, Black

  • Item # 6CAD8
  • Mfr. Model # H5005TBKGR
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 6CAD8
Mfr. Model # H5005TBKGR
UNSPSC #48101916
Shipping Weight 2.7 lbs
Country of Origin China *
Food Service Dispenser Mounting Countertop
Napkin Fold Type Full Fold
Dispenser Material Plastic
Dispenser Color Black
Napkin Dispenser Capacity 550
Depth 8"
Height 16"
Width 7-1/2"
Napkin Size 6-1/2" x 4-1/2" to 5-1/4"
Item Napkin Dispenser

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms