Check Availability
Countertop-Mount Full Fold Napkin Dispenser, 600 Capacity, Black Countertop Dispenser,Full Fold Countertop Dispenser,Full Fold
  • SAN JAMAR 

    Countertop-Mount Full Fold Napkin Dispenser, 600 Capacity, Black

  • Item # 6CAD7
  • Mfr. Model # H5005STBKGR
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The SAN JAMARĀ® napkin dispenser with stand sits on the countertop to save space. Offers 50% more capacity than standard countertop dispensers. Its high capacity reduces the need for frequent refills. Smooth, one-at-a-time dispensing of full-fold and minifold napkins. Dispenses any brand or quality of napkin.
Show More Close
 

Technical Specifications

Item # 6CAD7
Mfr. Model # H5005STBKGR
UNSPSC #48101916
Shipping Weight 4.35 lbs
Country of Origin China *
Food Service Dispenser Mounting Countertop
Napkin Fold Type Full Fold
Dispenser Material Plastic
Dispenser Color Black
Napkin Dispenser Capacity 600
Depth 9"
Height 22"
Width 8-1/2"
Napkin Size 6-1/2" x 4-1/2" to 5-1/4"
Item Napkin Dispenser

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms