Check Availability
  • SAN JAMAR 

    Countertop-Mount Full Fold Napkin Dispenser, 170 Capacity, Stainless Steel

  • Item # 6CAC7
  • Mfr. Model # H4001XCGR
Countertop-Mount Full Fold Napkin Dispenser, 170 Capacity, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CAC7
Mfr. Model # H4001XCGR
UNSPSC #48101916
Shipping Weight 2.65 lbs
Country of Origin USA *
Food Service Dispenser Mounting Countertop
Napkin Fold Type Full Fold
Dispenser Material Steel
Dispenser Color Stainless Steel
Napkin Dispenser Capacity 170
Depth 6-1/4"
Height 8-1/2"
Width 5"
Napkin Size 6-1/2" x 4-1/2" to 5-1/4"
Item Napkin Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms