Check Availability
  • SAN JAMAR 

    Blue, Brown, Green, Red, White, Yellow Co-Polymer Cutting Board Set, 12" x 18" x 1/2"

  • Item # 6AZW9
  • Mfr. Model # CBG1218KCGR
Blue, Brown, Green, Red, White, Yellow Co-Polymer Cutting Board Set, 12" x 18" x 1/2" Cutting Board Set,12x18,PK6 Cutting Board Set,12x18,PK6 Cutting Board Set,12x18,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This food safety hook ensures sanitary carrying and storage. The tough surface will not dull knives, and it prevents unsafe cut-grooving where dirt and bacteria can hide. The color-coded set helps prevent cross-contamination; it includes a wall chart with step–by–step instructions. The board is NSF Certified and features integrated antislip grips for a safe cutting surface.
Show More Close
 

Technical Specifications

Item # 6AZW9
Mfr. Model # CBG1218KCGR
UNSPSC #52151606
Shipping Weight 21.7 lbs
Country of Origin Taiwan *
Item Cutting Board Set
Color Blue, Brown, Green, Red, White, Yellow
Material Co-Polymer
Length 12"
Width 18"
Thickness 1/2"
Series Cut-N-Carry Saf-T-Grip
Features Cut-N-Carry Hook, Grip Corners, Integrated Ruler
Includes Customizable color-coding Smart Chart with stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board
Standards NSF Listed
* This product's country of origin is subject to change

Welcome Sign In