Check Availability
  • SAMSUNG 

    IP Camera,Dome,8-5/64inLx8-5/64inW

  • Item # 41NK46
  • Mfr. Model # SNP-5430H
IP Camera,Dome,8-5/64inLx8-5/64inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41NK46
Mfr. Model # SNP-5430H
UNSPSC #46171610
Shipping Weight 8.8 lbs
Country of Origin South Korea *
Item IP Camera
Type Dome
Lens Optical Zoom
Voltage 24VAC
Length (In.) 8-5/64
Width (In.) 8-5/64
Depth (In.) 11-9/16
Height (In.) 11-9/16
Dia. (In.) 8-5/64
Focal Length (mm) 3.5 to 150.5
Min. Light Level (Lux) 0
Line Resolution 720
Power Supply Included
Power Consumption 24W
Mount Board-In Type
S/N Ratio (dB) 50
Scanning Progressive
Pixels 1392(H) x 1076(V)
Camera Body Color White
Luminance Factor 0
Illumination Yes
For Use With Video Surveillance
Day/Night Capable Day/Night
Display Color
Exposure Conditions Indoor, Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions