This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SAMSUNG 

    50" LED Hospitality, 60 Hz

  • Item # 444F83
  • Mfr. Model # HG50NE470HFXZA
50" LED Hospitality, 60 Hz

See alternate products available online.

Technical Specifications

Item # 444F83
Mfr. Model # HG50NE470HFXZA
UNSPSC #52161505
Shipping Weight 38.1 lbs
Country of Origin Mexico *
Item Commercial HDTV
HDTV Application Hospitality
HDTV Display Type LED
HDTV Screen Size 50"
TV Screen Size Range 50" to 54"
Max. Resolution 1920 x 1080
Screen Refresh Rate 60 Hz
V-Chip Yes
Width 44-29/32"
HDTV Resolution 1080
Depth 8-29/32"
Height 26-7/64"
Pro:Idiom(TM) Yes
VESA Pattern 300x300
HDMI Inputs 2
HDTV WiFi Compatible Yes
HDTV Screen Shape Flat
Digital Cable Ready Yes
Vertical Resolution 1080p
Contrast Ratio 3500:1
Brightness 350
Media Card Slot No
USB Slot 1
S-Video Inputs 0
Component Video Inputs 0
Composite Inputs 0
PC Inputs 0
Audio Outputs 1
Watts/Channel 20
Speakers 2
Simulated Surround Yes
Sound Leveler Yes
Language Options English/French/Spanish
Sleep/Alarm Timer Yes
Remote Control Type Standard
Multifunction Yes
Energy Star Compliant Yes
Aspect Ratio 16:9
Weight Capacity 100 lb.
Includes Remote, Batteries
Coaxial Cable Inputs 0
HDTV SmartTV Compatible No
HDTV High Definition Type Full High Definition
Series 470HF
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.