Check Availability
  • SAMSUNG 

    50" LED Commercial, 60 Hz

  • Item # 415H91
  • Mfr. Model # UN50M5300AF
50" LED Commercial, 60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 415H91
Mfr. Model # UN50M5300AF
UNSPSC #52161505
Shipping Weight 37.7 lbs
Country of Origin Mexico *
Item Smart HDTV
HDTV Application Commercial
HDTV Display Type LED
HDTV Screen Size 50"
TV Screen Size Range 50" to 54"
Max. Resolution 1920 x 1080
Screen Refresh Rate 60 Hz
V-Chip Yes
Width 44-29/32"
HDTV Resolution 1080
Depth 2-29/32"
Height 26-7/64"
Pro:Idiom(TM) Yes
VESA Pattern 200x200
HDMI Inputs 2
HDTV WiFi Compatible Yes
HDTV Screen Shape Flat
Digital Cable Ready Yes
Vertical Resolution 1080p
Contrast Ratio 5000:1
Brightness 300
Media Card Slot No
USB Slot 1
S-Video Inputs 0
Component Video Inputs 1
Composite Inputs 1
PC Inputs 0
Audio Outputs 0
Watts/Channel 20
Speakers 2
Simulated Surround Yes
Sound Leveler Yes
Language Options English/French/Spanish
Sleep/Alarm Timer Yes
Remote Control Type Standard
Multifunction Yes
Energy Star Compliant Yes
Aspect Ratio 16:9
Weight Capacity 100 lb.
Includes Remote, Warranty
Coaxial Cable Inputs 0
HDTV SmartTV Compatible No
HDTV High Definition Type Full High Definition
Series M5300
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.