Check Availability
  • SAMSUNG 

    49" LED Prosumer, 60 Hz

  • Item # 453G45
  • Mfr. Model # QM49H
49" LED Prosumer, 60 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 453G45
Mfr. Model # QM49H
UNSPSC #52161505
Shipping Weight 41.0 lbs
Country of Origin Mexico *
Item Prosumer HDTV
HDTV Application Prosumer
HDTV Display Type LED
HDTV Screen Size 49"
TV Screen Size Range 46" to 49"
Max. Resolution 3840 x 2160
Screen Refresh Rate 60 Hz
V-Chip Yes
Width 43-9/32"
HDTV Resolution 2160 (4K)
Depth 1-29/64"
Height 24-31/32"
Pro:Idiom(TM) Yes
VESA Pattern 200x200
HDMI Inputs 2
HDTV WiFi Compatible Yes
HDTV Screen Shape Flat
Digital Cable Ready No
Vertical Resolution 2160p
Contrast Ratio 4000:1
Brightness 500
Media Card Slot No
USB Slot 2
S-Video Inputs No
Component Video Inputs 0
Composite Inputs 0
PC Inputs 1
Audio Outputs 1
Watts/Channel 10W x 2
Speakers 2
Simulated Surround Yes
Sound Leveler Yes
Language Options English/French/Spanish
Sleep/Alarm Timer Yes
Remote Control Type Standard
Multifunction Yes
Energy Star Compliant Yes
Aspect Ratio 16:9
Weight Capacity 100 lb.
Includes Power Cord, Remote, Batteries
Coaxial Cable Inputs 0
HDTV SmartTV Compatible No
HDTV High Definition Type Ultra High Definition
Series QM
Green Environmental Attribute RoHS Compliant
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.