Check Availability
Notepad Holder, Zippered Closure, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YTT6
Mfr. Model # SAM70820
UNSPSC #14111514
Catalog Page 1355
Shipping Weight 1.869 lbs
Country of Origin China *
Item Notepad Holder
Sheet Size 8-1/2 x 11"
Cover Color Black
Cover Material Leather-Like
Includes Writing Pad
Features Exterior Pocket, Inside Expandable Document Pocket, Zippered Security Compartment, 4 Business Card Slots, 2 CD Pockets, Pen Loop and Wraparound Zipper Closure
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In