Check Availability
  • SALSBURY INDUSTRIES 

    Victorian Mailbox,Aluminum,Green

  • Item # 33KR49
  • Mfr. Model # 4460GRN
Victorian Mailbox,Aluminum,Green Victorian Mailbox,Aluminum,Green Victorian Mailbox,Aluminum,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KR49
Mfr. Model # 4460GRN
UNSPSC #24112407
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Victorian Mailbox
Type Aluminum
Number of Doors 1
Color Green
Height 20"
Depth 5-3/4"
Width 15-3/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Slot Capacity 10-3/4" W x 2-1/4" H
Door Material Aluminum
Finish Powder Coated
Net Weight 15 lb.
Standards ISO 9001: 2008
Includes Lock
* This product's country of origin is subject to change

Compliance and Restrictions