Check Availability
  • SALSBURY INDUSTRIES 

    Vertical Mailboxes Key Blank,Pins 5

  • Item # 33KN57
  • Mfr. Model # 3599
Vertical Mailboxes Key Blank,Pins 5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KN57
Mfr. Model # 3599
UNSPSC #46171505
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Key Blank
Type Standard
Material Solid Brass
Lock Manufacturer Salsbury Industries
Keyway Type Mailboxes
Number of Pins 5
Length (In.) 3
For Use With Vertical Mailboxes
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close