Check Availability
  • SALSBURY INDUSTRIES 

    Traditional Mailbox, SS Decorative, V,

  • Item # 33KP77
  • Mfr. Model # 4525
Traditional Mailbox, SS Decorative, V, Traditional Mailbox,SS Decorative,V, Traditional Mailbox,SS Decorative,V,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KP77
Mfr. Model # 4525
UNSPSC #24112407
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Traditional Mailbox
Type SS Decorative
Number of Doors 1
Color Silver
Height 14-1/2"
Depth 3-1/2"
Width 11"
Box Material Steel
Loading Top
Mounting Surface
Orientation Vertical
Door Material Steel
Finish Powder Coated
For Use With Mfr. No. 4521
Net Weight 10 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms