Check Availability
  • SALSBURY INDUSTRIES 

    Traditional Mailbox,Antique,V,Brass

  • Item # 33KP72
  • Mfr. Model # 4420
Traditional Mailbox,Antique,V,Brass Traditional Mailbox,Antique,V,Brass Traditional Mailbox,Antique,V,Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KP72
Mfr. Model # 4420
UNSPSC #24112407
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Traditional Mailbox
Type Antique
Number of Doors 1
Color Brass
Height 14-1/2"
Depth 3-1/2"
Width 11"
Box Material Brass
Loading Top
Mounting Surface
Orientation Vertical
Door Material Brass
Finish Powder Coated
For Use With Mfr. No. 4521
Net Weight 10 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions