Check Availability
  • SALSBURY INDUSTRIES 

    Townhouse Mailbox, Surface, Green

  • Item # 33KR53
  • Mfr. Model # 4560GRN
Townhouse Mailbox, Surface, Green Townhouse Mailbox,Surface,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KR53
Mfr. Model # 4560GRN
UNSPSC #24112407
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Townhouse Mailbox
Type Surface
Number of Doors 1
Color Green
Height 7-1/4"
Depth 6"
Width 16-3/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Net Weight 20 lb.
Standards ISO 9001: 2008
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms