Check Availability
  • SALSBURY INDUSTRIES 

    Standard Post,Black

  • Item # 3YNZ5
  • Mfr. Model # 4865BLK
Standard Post,Black Standard Post,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Post is used for mounting mailbox No. D0051.
Show More Close
 

Technical Specifications

Item # 3YNZ5
Mfr. Model # 4865BLK
UNSPSC #24112407
Shipping Weight 12.76 lbs
Country of Origin USA *
Item Standard Post
Type Bolt
Color Black
Height 42"
Depth 3-1/2"
Width 3-1/2"
Mounting Bolt
Finish Powder Coated
For Use With 3YNZ1
Post Material Aluminum
Post Thickness 1/4"
Net Weight 20 lb.
* This product's country of origin is subject to change

Compliance and Restrictions