Check Availability
  • SALSBURY INDUSTRIES 

    Standard Pedestal, White, 16-1/2in H, 15 lb

  • Item # 48UH87
  • Mfr. Model # 3385WHT
Standard Pedestal, White, 16-1/2in H, 15 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UH87
Mfr. Model # 3385WHT
UNSPSC #24112407
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Standard Pedestal
Type 3, 4
Color White
Height 16-1/2"
Depth 12"
Width 12"
Mounting Bolt
Finish Powder Coated
For Use With Cluster Box Unit
Post Material Aluminum
Post Thickness 5-1/2"
Net Weight 15 lb.
Standards ISO 9001: 2008, Meet US Post Office F Specification
Includes Top and Bottom Base
* This product's country of origin is subject to change

Compliance and Restrictions