Check Availability
  • SALSBURY INDUSTRIES 

    Standard Mailbox, 4B, 28 Doors

  • Item # 3YNR6
  • Mfr. Model # 3628AFU
Standard Mailbox, 4B, 28 Doors Standard Mailbox,4B,28 Doors
Qty
  • Web Price
    $1,364.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YNR6
Mfr. Model # 3628AFU
UNSPSC #24112407
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Standard Mailbox
Type 4B, Horizontal
Number of Doors 28
Color Aluminum
Height 40-3/4"
Depth 16-1/2"
Width 29-1/4"
Box Material Aluminum
Loading Front
Mounting Recessed
Door Material Aluminum
Finish Powder Coated
Net Weight 85 lb.
Standards USPS
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms