Check Availability
  • SALSBURY INDUSTRIES 

    Silver Cell Phone Locker, (4) Wide, (3) Tier, Openings: 9, Lock: Keyed

  • Item # 53FL98
  • Mfr. Model # 19135-10ARK
Silver Cell Phone Locker, (4) Wide, (3) Tier, Openings: 9, Lock: Keyed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FL98
Mfr. Model # 19135-10ARK
UNSPSC #56101520
Shipping Weight 43.25 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (4) Wide, (3) Tier
Number of Openings 9
Opening Width 13"
Opening Depth 5"
Opening Height 5-1/4"
Overall Width 29-1/4"
Overall Depth 5-3/4"
Overall Height 18-3/4"
Color Silver
Locker Material Aluminum
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Keys Per Lock
Locker Color Family Grays
Mounting Style Recessed
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms