Check Availability
  • SALSBURY INDUSTRIES 

    Silver Cell Phone Locker, (4) Wide, (5) Tier, Openings: 16, Lock: Keyed

  • Item # 53FK91
  • Mfr. Model # 19055-16ARK
Silver Cell Phone Locker, (4) Wide, (5) Tier, Openings: 16, Lock: Keyed
Qty
  • Web Price
    $797.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FK91
Mfr. Model # 19055-16ARK
UNSPSC #56101520
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (4) Wide, (5) Tier
Number of Openings 16
Opening Width 13"
Opening Depth 5"
Opening Height 5-1/4"
Overall Width 29-1/4"
Overall Depth 5-3/4"
Overall Height 29-3/4"
Color Silver
Locker Material Aluminum
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Keys Per Lock
Locker Color Family Grays
Mounting Style Recessed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms