Check Availability
  • SALSBURY INDUSTRIES 

    Silver Cell Phone Locker, (2) Wide, (3) Tier, Openings: 6, Lock: Keyed

  • Item # 53FK29
  • Mfr. Model # 19035-06ASK
Silver Cell Phone Locker, (2) Wide, (3) Tier, Openings: 6, Lock: Keyed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53FK29
Mfr. Model # 19035-06ASK
UNSPSC #56101520
Shipping Weight 30.8 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (2) Wide, (3) Tier
Number of Openings 6
Opening Width 6-1/2"
Opening Depth 5"
Opening Height 5-1/4"
Overall Width 17-1/2"
Overall Depth 6-1/4"
Overall Height 20"
Color Silver
Locker Material Aluminum
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Keys Per Lock
Locker Color Family Grays
Mounting Style Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms