Check Availability
  • SALSBURY INDUSTRIES 

    Rural Mailboxes Spreader; Features: Black Powder Coated, (4) Wide for Mailbox Mounting

  • Item # 33KN17
  • Mfr. Model # 4884BLK
Rural Mailboxes Spreader; Features: Black Powder Coated, (4) Wide for Mailbox Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KN17
Mfr. Model # 4884BLK
UNSPSC #24112407
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Rural Mailboxes Spreader
For Use With Mft. No. 4850BLK, 4550BLK, 4815BLK, 4865BLK, 4895BLK, 4825BLK
Features Black Powder Coated, (4) Wide for Mailbox Mounting
Includes (2) Supporting Arms
* This product's country of origin is subject to change

Compliance and Restrictions