Check Availability
  • SALSBURY INDUSTRIES 

    Rural Mailboxes Spreader; Features: Beige Powder Coated, (3) Wide for Mailbox Mounting

  • Item # 33KN09
  • Mfr. Model # 4883BGE
Rural Mailboxes Spreader; Features: Beige Powder Coated, (3) Wide for Mailbox Mounting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KN09
Mfr. Model # 4883BGE
UNSPSC #24112407
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Rural Mailboxes Spreader
For Use With Mft. No. 4850BRZ, 4550BRZ, 4815BRZ, 4865BRZ, 4895BRZ, 4825BRZ
Features Beige Powder Coated, (3) Wide for Mailbox Mounting
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions