Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Rural Mailbox, Eagle, White/Gold

  • Item # 33KT40
  • Mfr. Model # 4855E-WHG
Rural Mailbox, Eagle, White/Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KT40
Mfr. Model # 4855E-WHG
UNSPSC #24112407
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Rural Mailbox
Type Eagle
Number of Doors 1
Color White
Height 9-1/2"
Depth 20-1/2"
Width 7-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 4815E-WHT, 4865WHT, 4895WHT, 4825WHT, 4835WHT, 4845WHT, 4890WHT, 4891WHT, 4892WHT, 4870WHT, 4872WHT, 4873WHT, 4874WHT, 4875WHT, 4882WHT, 4883WHT, 4884WHT, 4885WHT
Net Weight 20 lb.
Standards ISO 9001: 2008
Includes Gold Flag
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In