Check Availability
  • SALSBURY INDUSTRIES 

    Rural Mailbox,Antique,Copper

  • Item # 33KR61
  • Mfr. Model # 4850A-COP
Rural Mailbox,Antique,Copper Rural Mailbox,Antique,Copper Rural Mailbox,Antique,Copper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KR61
Mfr. Model # 4850A-COP
UNSPSC #24112407
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Rural Mailbox
Type Antique
Number of Doors 1
Color Copper
Height 9-1/2"
Depth 20-1/2"
Width 7-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
For Use With Mfr. No. 4815A-COP 4865BLK, 4895BLK, 4825BLK, 4835BLK, 4845BLK, 4890BLK, 4891BLK, 4870COP, 4872COP, 4873COP, 4874COP, 4875COP, 4882BLK, 4883BLK, 4884BLK, 4885BLK
Net Weight 15 lb.
Standards ISO 9001: 2008
Includes Burgundy Flag
* This product's country of origin is subject to change

Compliance and Restrictions