Check Availability
  • SALSBURY INDUSTRIES 

    Roadside Newspaper Holder; Features: Green Powder Coated

  • Item # 33KM86
  • Mfr. Model # 4315GRN
Roadside Newspaper Holder; Features: Green Powder Coated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KM86
Mfr. Model # 4315GRN
UNSPSC #24112407
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Roadside Newspaper Holder
For Use With Mft. No. 4350GRN, 4325GRN, 4365GRN, 4385GRN, 4382GRN, 4383GRN
Features Green Powder Coated
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions