Check Availability
  • SALSBURY INDUSTRIES 

    Roadside Mailbox Spreader; Features: Cooper Powder Coated, (4) Wide for Mailbox Mounting

  • Item # 33KP97
  • Mfr. Model # 4384D-COP
Roadside Mailbox Spreader; Features: Cooper Powder Coated, (4) Wide for Mailbox Mounting
Qty
  • Web Price
    $125.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KP97
Mfr. Model # 4384D-COP
UNSPSC #24112407
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Roadside Mailbox Spreader
For Use With Mft. No. 4325D-COP, 4315D-BRZ, 4365D-COP, 4385D-COP
Features Cooper Powder Coated, (4) Wide for Mailbox Mounting
Includes (2) Supporting Arms
* This product's country of origin is subject to change

Compliance and Restrictions