Check Availability
  • SALSBURY INDUSTRIES 

    Replacement Door and Lock for 4C Horizontal Mailbox MB3; Includes: (3) Keys

  • Item # 33KP34
  • Mfr. Model # 3753ALM
Replacement Door and Lock for 4C Horizontal Mailbox MB3; Includes: (3) Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KP34
Mfr. Model # 3753ALM
UNSPSC #46171503
Shipping Weight 2.68 lbs
Country of Origin USA *
Item Replacement Door and Lock
For Use With 4C Horizontal Mailbox MB3
Features Powder Coated Aluminum, Heavy Duty 5 Pin Cam Lock with A Dust and Rain Shield for Outdoor Use
Includes (3) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms