Check Availability
  • SALSBURY INDUSTRIES 

    Replacement Door and Lock for Cluster Box Unit Size B; Includes: (3) Keys

  • Item # 33KN87
  • Mfr. Model # 3352BLK
Replacement Door and Lock for Cluster Box Unit Size B; Includes: (3) Keys
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KN87
Mfr. Model # 3352BLK
UNSPSC #46171503
Shipping Weight 1.22 lbs
Country of Origin USA *
Item Replacement Door and Lock
For Use With Cluster Box Unit Size B
Features Powder Coated Black, 5 Pin Cylinder Cam Lock with A Dust and Rain Shield for Outdoor Use
Includes (3) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms