Check Availability
  • Mailbox Accessories
  • SALSBURY INDUSTRIES 

    Regency Decorative Top; Features: Bronze Powder Coated Finish, Die Cast Aluminum

  • Item # 33KW46
  • Mfr. Model # 3350BRZ
Regency Decorative Top; Features: Bronze Powder Coated Finish, Die Cast Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KW46
Mfr. Model # 3350BRZ
UNSPSC #24112407
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Regency Decorative Top
For Use With Cluster Box Units
Features Bronze Powder Coated Finish, Die Cast Aluminum
Includes Installation Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In