Check Availability
  • SALSBURY INDUSTRIES 

    Regency CBU, USPS Access, 12 Doors, Bronze

  • Item # 33MC56
  • Mfr. Model # 3312R-BRZ-U
Regency CBU, USPS Access, 12 Doors, Bronze Regency CBU,USPS Access,12 Doors,Bronze Regency CBU,USPS Access,12 Doors,Bronze Regency CBU,USPS Access,12 Doors,Bronze
Qty
  • Web Price
    $2,296.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MC56
Mfr. Model # 3312R-BRZ-U
UNSPSC #24112407
Shipping Weight 183.0 lbs
Country of Origin USA *
Item Regency Cluster Box Unit
Type USPS Access
Number of Doors 12
Color Bronze
Height 71-3/4"
Depth 18-1/2"
Width 31"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Slot Capacity 11-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
Post Height 28-1/2"
Post Material Aluminum
Post Thickness 12"
Net Weight 190 lb.
Standards ISO 9001: 2008
Includes Locks, Top, Pedestal and Pedestal Cover
* This product's country of origin is subject to change

Compliance and Restrictions