Check Availability
  • SALSBURY INDUSTRIES 

    Pedestal Mailbox,20 Doors,Gray,70-1/4in

  • Item # 33MD96
  • Mfr. Model # 3415D-18GRY
Pedestal Mailbox,20 Doors,Gray,70-1/4in Pedestal Mailbox,20 Doors,Gray,70-1/4in Pedestal Mailbox,20 Doors,Gray,70-1/4in
Qty
  • Web Price
    $2,784.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33MD96
Mfr. Model # 3415D-18GRY
UNSPSC #24112407
Shipping Weight 222.0 lbs
Country of Origin USA *
Item Pedestal Mailbox
Type 4C
Number of Doors 20
Color Gray
Height 70-1/4"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
Post Height 13"
Post Material Aluminum
Post Thickness 12"
Net Weight 210 lb.
Standards ISO 9001: 2008
Includes Lock, Master Commercial Lock, Enclosure and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions