Check Availability
  • SALSBURY INDUSTRIES 

    Pedestal Mailbox, 4 Doors, Black, 65-5/8in

  • Item # 33LX86
  • Mfr. Model # 3410D-4PBLK
Pedestal Mailbox, 4 Doors, Black, 65-5/8in Pedestal Mailbox,4 Doors,Black,65-5/8in
Qty
  • Web Price
    $1,754.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LX86
Mfr. Model # 3410D-4PBLK
UNSPSC #24112407
Shipping Weight 165.0 lbs
Country of Origin USA *
Item Pedestal Mailbox
Type 4C
Number of Doors 4
Color Black
Height 65-5/8"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Post Height 26"
Post Material Aluminum
Post Thickness 12"
Net Weight 165 lb.
Standards ISO 9001: 2008
Includes Lock, Master Commercial Lock, Enclosure and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In