Check Availability
  • Mailboxes
  • SALSBURY INDUSTRIES 

    Pedestal Mailbox, 4 Doors, Green, 72 in.

  • Item # 33LU97
  • Mfr. Model # 3416S-03GRN
Pedestal Mailbox, 4 Doors, Green, 72 in.
Qty
  • Web Price
    $1,,546.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LU97
Mfr. Model # 3416S-03GRN
UNSPSC #24112407
Shipping Weight 125.0 lbs
Country of Origin USA *
Item Pedestal Mailbox
Type 4C
Number of Doors 4
Color Green
Height 72"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
Post Height 13"
Post Material Aluminum
Post Thickness 12"
Net Weight 125 lb.
Standards ISO 9001: 2008
Includes Lock, Master Commercial Lock, Enclosure and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In