Check Availability
  • SALSBURY INDUSTRIES 

    Pedestal Mailbox,5 Doors,Black,55-1/8in

  • Item # 33LL13
  • Mfr. Model # 3407S-05BLK
Pedestal Mailbox,5 Doors,Black,55-1/8in Pedestal Mailbox,5 Doors,Black,55-1/8in Pedestal Mailbox,5 Doors,Black,55-1/8in
Qty
  • Web Price
    $1,069.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LL13
Mfr. Model # 3407S-05BLK
UNSPSC #24112407
Shipping Weight 85.0 lbs
Country of Origin USA *
Item Pedestal Mailbox
Type 4C
Number of Doors 5
Color Black
Height 55-1/8"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
Post Height 26"
Post Material Aluminum
Post Thickness 12"
Net Weight 85 lb.
Standards ISO 9001: 2008
Includes Lock, Master Commercial Lock, Enclosure and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions