Check Availability
  • SALSBURY INDUSTRIES 

    Pedestal Mailbox, 3 Doors, Gray, 48-1/8in

  • Item # 33LH26
  • Mfr. Model # 3405S-03GRY
Pedestal Mailbox, 3 Doors, Gray, 48-1/8in Pedestal Mailbox,3 Doors,Gray,48-1/8in Pedestal Mailbox,3 Doors,Gray,48-1/8in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LH26
Mfr. Model # 3405S-03GRY
UNSPSC #24112407
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Pedestal Mailbox
Type 4C
Number of Doors 3
Color Gray
Height 48-1/8"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
Post Height 26"
Post Material Aluminum
Post Thickness 12"
Net Weight 70 lb.
Standards ISO 9001: 2008
Includes Lock, Master Commercial Lock, Enclosure and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In