Check Availability
  • SALSBURY INDUSTRIES 

    Pedestal Mailbox,Bronze,51-5/8 in.

  • Item # 33LG25
  • Mfr. Model # 3406S-1PBRZ
Pedestal Mailbox,Bronze,51-5/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LG25
Mfr. Model # 3406S-1PBRZ
UNSPSC #24112407
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Pedestal Mailbox
Type 4C
Number of Doors 1
Color Bronze
Height 51-5/8"
Depth 19"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Door Material Aluminum
Finish Powder Coated
Post Height 26"
Post Material Aluminum
Post Thickness 12"
Net Weight 70 lb.
Standards ISO 9001: 2008
Includes Lock, Master Commercial Lock, Enclosure and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close