Check Availability
  • SALSBURY INDUSTRIES 

    Pedestal Drop Box, Regular, Aluminum, Gray

  • Item # 33LD80
  • Mfr. Model # 4275GRY
Pedestal Drop Box, Regular, Aluminum, Gray Pedestal Drop Box,Regular,Aluminum,Gray
Qty
  • Web Price
    $744.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LD80
Mfr. Model # 4275GRY
UNSPSC #24112407
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Pedestal Drop Box
Type Regular
Number of Doors 1
Color Gray
Height 55-1/2"
Depth 19"
Width 15-3/4"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Horizontal
Slot Capacity 12" W x 2" H
Door Material Aluminum
Finish Powder Coated
Post Height 28-1/2"
Post Material Aluminum
Post Thickness 5.5"
Net Weight 55 lb.
Standards ISO 9001: 2008
Includes Locks
* This product's country of origin is subject to change

Compliance and Restrictions