Check Availability
  • SALSBURY INDUSTRIES 

    Outdoor Parcel Locker,USPS Access,Bronze

  • Item # 33LT45
  • Mfr. Model # 3302BRZ-U
Outdoor Parcel Locker,USPS Access,Bronze Outdoor Parcel Locker,USPS Access,Bronze
Qty
  • Web Price
    $1,420.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33LT45
Mfr. Model # 3302BRZ-U
UNSPSC #24112407
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Outdoor Parcel Locker
Type USPS Access
Number of Doors 2
Color Bronze
Height 62-3/4"
Depth 18"
Width 16"
Box Material Aluminum
Loading Front
Mounting Pedestal
Orientation Vertical
Door Material Aluminum
Finish Powder Coated
Post Height 14-1/2"
Post Material Aluminum
Post Thickness 12"
Net Weight 100 lb.
Standards ISO 9001: 2008
Includes Locks and Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions