Check Availability
  • SALSBURY INDUSTRIES 

    Modern Mailbox,Eagle,White

  • Item # 33KR25
  • Mfr. Model # 4150E-WHT
Modern Mailbox,Eagle,White Modern Mailbox,Eagle,White Modern Mailbox,Eagle,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KR25
Mfr. Model # 4150E-WHT
UNSPSC #24112407
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Modern Mailbox
Type Eagle
Number of Doors 1
Color White
Height 14-1/2"
Depth 6"
Width 14-1/2"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Slot Capacity 10" W x 2-1/2" H
Door Material Aluminum
Finish Powder Coated
Net Weight 20 lb.
Standards ISO 9001: 2008
Includes Lock
* This product's country of origin is subject to change

Compliance and Restrictions