Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox Post, Green, 4in Thickness

  • Item # 33KV20
  • Mfr. Model # 4873GRN
Mailbox Post, Green, 4in Thickness Mailbox Post,Green,4in Thickness Mailbox Post,Green,4in Thickness
Qty
  • Web Price
    $213.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KV20
Mfr. Model # 4873GRN
UNSPSC #24112407
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Mailbox Post
Type Deluxe
Color Green
Height 81"
Depth 4"
Width 45"
Mounting In-Ground
Finish Powder Coated
For Use With Rural Mailbox, Townhouse Mailbox
Post Material Aluminum
Post Thickness 4"
Net Weight 55 lb.
Standards ISO 9001: 2008
Includes (2) Sided Arms
* This product's country of origin is subject to change

Compliance and Restrictions