Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox Post, Silver, 81in H, 4in Thickness

  • Item # 33KT80
  • Mfr. Model # 4370SLV
Mailbox Post, Silver, 81in H, 4in Thickness Mailbox Post,Silver,81in H,4in Thickness Mailbox Post,Silver,81in H,4in Thickness
Qty
  • Web Price
    $154.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33KT80
Mfr. Model # 4370SLV
UNSPSC #24112407
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Mailbox Post
Type Deluxe
Color Silver
Height 81"
Depth 4"
Width 25"
Mounting In-Ground
Finish Powder Coated
For Use With Roadside Mailbox
Post Material Aluminum
Post Thickness 4"
Net Weight 35 lb.
Standards ISO 9001: 2008
Includes Sided Arm
* This product's country of origin is subject to change

Compliance and Restrictions