Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, 4C/Private, Sandstone, 1 Doors

  • Item # 52VG13
  • Mfr. Model # 3807S-1PSFP
Mailbox, 4C/Private, Sandstone, 1 Doors Mailbox,4C/Private,Sandstone,1 Doors Mailbox,4C/Private,Sandstone,1 Doors
Qty
  • Web Price
    $1,059.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VG13
Mfr. Model # 3807S-1PSFP
UNSPSC #24112407
Shipping Weight 95.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 1
Color Sandstone
Height 28-1/8"
Depth 17-1/2"
Width 17-1/2"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 17-1/2" W x 28-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Commercial Buildings, Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 70 lb.
Includes Enclosure and Master Commercial Lock
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In