Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,4C,Aluminum,4 Doors,65-3/4" H

  • Item # 52VF63
  • Mfr. Model # 3910D-4PAFU
Mailbox,4C,Aluminum,4 Doors,65-3/4" H Mailbox,4C,Aluminum,4 Doors,65-3/4" H Mailbox,4C,Aluminum,4 Doors,65-3/4" H
Qty
  • Web Price
    $2,028.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VF63
Mfr. Model # 3910D-4PAFU
UNSPSC #24112407
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 4
Color Aluminum
Height 65-3/4"
Depth 19"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Free Standing
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 65-3/4" H x 19" D
Door Material Aluminum
Finish Powder Coated
For Use With Residential Communities, Apartments, Commercial Buildings, Residential Developments, USPS Deliveries, Indoor and Outdoor Facilities
Net Weight 195 lb.
Standards USPS
Includes Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms