Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox,4C,USPS,20 Doors,56-1/8" H

  • Item # 52VD80
  • Mfr. Model # 3815D-18SFU
Mailbox,4C,USPS,20 Doors,56-1/8" H Mailbox,4C,USPS,20 Doors,56-1/8" H Mailbox,4C,USPS,20 Doors,56-1/8" H
Qty
  • Web Price
    $2,993.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for locations where walls are not deep enough for a recessed mounted installation this SALSBURY INDUSTRIES mailbox is ideal for use in apartment, commercial building, and residential development applications. Suitable for indoor/outdoor use and is heavy-duty aluminum with a durable, powder-coated finish for corrosion resistance. Model has individually number mail compartments, fully-integrated parcel lockers, convenient mail slot for outgoing mail collection, and carrier access door for USPS provided master lock. For added security doors include a heavy-duty cam lock with a dust/rain shield and 3 keys.
Show More Close
 

Technical Specifications

Item # 52VD80
Mfr. Model # 3815D-18SFU
UNSPSC #24112407
Catalog Page 2018
Shipping Weight 241.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C
Number of Doors 20
Color Sandstone
Height 56-1/8"
Depth 17-1/2"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 56-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Apartments, Commercial Buildings, Residential Developments, Indoor and Outdoor Facilities
Net Weight 210 lb.
Standards USPS
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms