Check Availability
  • SALSBURY INDUSTRIES 

    Mailbox, Alum, 56-1/8"H, 13 Doors, 205 lb.

  • Item # 52VD50
  • Mfr. Model # 3815D-13ZFP
Mailbox, Alum, 56-1/8"H, 13 Doors, 205 lb. Mailbox,Alum,56-1/8"H,13 Doors,205 lb. Mailbox,Alum,56-1/8"H,13 Doors,205 lb.
Qty
  • Web Price
    $2,821.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VD50
Mfr. Model # 3815D-13ZFP
UNSPSC #24112407
Shipping Weight 236.0 lbs
Country of Origin USA *
Item Mailbox
Type 4C, Private
Number of Doors 13
Color Aluminum
Height 56-1/8"
Depth 17-1/2"
Width 32-1/4"
Box Material Aluminum
Loading Front
Mounting Surface
Orientation Horizontal
Cabinet Capacity 32-1/4" W x 56-1/8" H x 17-1/2" D
Slot Capacity 10-3/4" W x 3/4" H
Door Material Aluminum
Finish Powder Coated
For Use With Colleges, Schools, Private Postal Centers, Corporate Mail Centers, Military Bases, Government Agencies, Indoor and Outdoor Facilities
Net Weight 205 lb.
Includes Mounting Hardware, Enclosure
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms